Tamper Resist Screwdriver, TR Hex, 1/8x5In

EAZYPOWER| Zoro #: G1825573| Mfr #: 86252

$16.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Fluted
Tip Size: 1/8"
Finish: polished
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825573 Mfr #: 86252
Handle Design: FlutedTip Size: 1/8"
Finish: polishedTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 9"Shank Material: steel
Shank Shape: RoundTip Style: Tamper Resistant Hex
Standards: ANSI, DINHandle Material: Butyrate
Tip Style Group: HexShank Length: 5"
Item: Tamper Resistant ScrewdriverCountry of Origin (subject to change): United States

Description

Tamper Resistant Screwdriver, Handle Material Butyrate, Tip Style Group Hex, Tip Style Tamper Resistant Hex, Tip Size 1/8 In., Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Polished Finish, Overall Length 9 In., Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews