Tamper Resist Screwdriver, TR Hex, 5/16x5

EAZYPOWER| Zoro #: G1008716| Mfr #: 79730

$9.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1008716 Mfr #: 79730
Tip Style: Tamper Resistant HexStandards: ANSI, DIN
Overall Length: 9"Finish: Polished
Handle Material: ButyrateShank Length: 5"
Shank Shape: RoundTip Style Group: Hex
Item: Tamper Resistant ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: FlutedShank Material: Steel
Tip Size: 5/16"Country of Origin (subject to change): United States

Product Description

Tamper Resistant Screwdriver, Handle Material Butyrate, Tip Style Group Hex, Tip Style Tamper Resistant Hex, Tip Size 5/16 In., Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Polished Finish, Overall Length 9 In., Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.