SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Resist Screwdriver, TR Hex, 5/32x5

EAZYPOWER| Zoro #: G2411227| Mfr #: 86254

$15.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Length: 5"Handle Design: FlutedStandards: ANSI, DIN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2411227 Mfr #: 86254
Shank Length: 5"Handle Design: Fluted
Standards: ANSI, DINHandle Material: Butyrate
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Tamper Resistant Screwdriver
Tip Size: 5/32"Overall Length: 9"
Tip Style: Tamper Resistant HexTip Style Group: Hex
Shank Material: steelShank Shape: Round
Finish: polishedCountry of Origin (subject to change): United States

Description

Tamper Resistant Screwdriver, Handle Material Butyrate, Tip Style Group Hex, Tip Style Tamper Resistant Hex, Tip Size 5/32 In., Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Polished Finish, Overall Length 9 In., Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews