SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tamper Resist Screwdriver, TR Hex, 7/64x5

EAZYPOWER| Zoro #: G1406675| Mfr #: 86251

$14.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Style Group: HexOverall Length: 9"Tip Size: 7/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406675 Mfr #: 86251
Tip Style Group: HexOverall Length: 9"
Tip Size: 7/64"Handle Design: Fluted
Finish: polishedShank Material: steel
Shank Shape: RoundShank Length: 5"
Tip Style: Tamper Resistant HexItem: Tamper Resistant Screwdriver
Handle Material: ButyrateStandards: ANSI, DIN
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Tamper Resistant Screwdriver, Handle Material Butyrate, Tip Style Group Hex, Tip Style Tamper Resistant Hex, Tip Size 7/64 In., Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Polished Finish, Overall Length 9 In., Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews