Tamper Resist Screwdriver, TR Square, #0x5

EAZYPOWER| Zoro #: G2466834| Mfr #: 35727

$8.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: polished
Standards: ANSI, DIN
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466834 Mfr #: 35727
Finish: polishedStandards: ANSI, DIN
Shank Material: steelShank Shape: Round
Item: Tamper Resistant ScrewdriverTip Style Group: Square
Shank Length: 5"Handle Material: Butyrate
Overall Length: 9"Tip Style: Tamper Resistant Square Recess
Tip Size: #0Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Design: FlutedCountry of Origin (subject to change): Taiwan

Description

Tamper Resistant Screwdriver, Handle Material Butyrate, Tip Style Group Square, Tip Style Tamper Resistant Square Recess, Tip Size #0, Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Polished Finish, Overall Length 9 In., Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews