THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Tamper Resist Scrwdrvr, Torq-Set(R), #10x5

EAZYPOWER| Zoro #: G0721567| Mfr #: 79751

$11.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: polished
Standards: ANSI, DIN
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721567 Mfr #: 79751
Finish: polishedStandards: ANSI, DIN
Shank Material: steelShank Shape: Round
Item: Tamper Resistant ScrewdriverShank Length: 5"
Handle Material: ButyrateOverall Length: 9"
Tip Style: Tamper Resistant Torq-Set(R)Tip Size: #10
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Fluted
Country of Origin (subject to change): United States

Description

Screwdrivers, Tamper Resistant Screwdriver, Tip Style Group Star, Screwdriver Tip Style Tamper Resistant Torq-Set(R), Tip Size #10, Handle Material Butyrate, Shank Length 5 In., Overall Length 9 In., Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated No, No, Handle Design Fluted, Round Shank Shape, Shank Material Steel, Polished Finish, Standards ANSI, DIN

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews