3-3/16" Square Axial Fan, 115/230VAC

EBM-PAPST| Zoro #: G1765145| Mfr #: AC8300HU-008

$110.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115/230VACFan Dia.: 1-1/"Max. Ambient Temp.: 167F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765145 Mfr #: AC8300HU-008
Voltage: 115/230VACFan Dia.: 1-1/"
Max. Ambient Temp.: 167FThermal Protection: Electronic
Housing Material: Fiberglass Reinforced PlasticMotor Insulation: Class E
CFM @ 0.000-In. SP: 47.1Watts: 7.5
Blade Material: Fiberglass Reinforced PolyamideFan RPM: 5000
Shape: SquareStandards: UL and cUL Component Recognized
Phase: 1dBA: 48
Amps: 0.12Motor Type: AC Input Electronically Commutated Brushless DC
Height: 3-3/16"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Ball
Hz: 50/60Mounting Eye O.C.: 2-13/16"
Width: 3-3/16"Electrical Connections: 19-1/2" Leads
Depth: 1-1/4"Housing Finish: Black
IP Rating: 65Country of Origin (subject to change): Germany

Description

Axial Fan, Shape Square, Fan Dia. 1-1/ In., CFM @ 0.000-In. SP 47.1, Voltage 115/230VAC, Amps 0.12, Watts 7.5, Electrical Connections 19-1/2 In. Leads, dBA 48, Bearings Ball, Hz 50/60, Phase 1, Fan RPM 5000, Height 3-3/16 In., Width 3-3/16 In., Depth 1-1/4 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 2-13/16 In., Blade Material Fiberglass Reinforced Polyamide, Housing Material Fiberglass Reinforced Plastic, Housing Finish Black, IP Rating 65

Reviews