SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3-5/8" Square Axial Fan, 115/230VAC

EBM-PAPST| Zoro #: G0297071| Mfr #: AC3200JHU

$124.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115/230VACFan Dia.: 1"Max. Ambient Temp.: 158F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0297071 Mfr #: AC3200JHU
Voltage: 115/230VACFan Dia.: 1"
Max. Ambient Temp.: 158FThermal Protection: Electronic
Housing Material: Fiberglass Reinforced PlasticMotor Insulation: Class E
CFM @ 0.000-In. SP: 86Watts: 11
Blade Material: Fiberglass Reinforced PolyamideFan RPM: 6800
Shape: SquareStandards: UL and cUL Component Recognized
Phase: 1dBA: 55
Amps: 0.18Motor Type: AC Input Electronically Commutated Brushless DC
Height: 3-5/8"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Ball
Hz: 50/60Mounting Eye O.C.: 3-1/4"
Width: 3-5/8"Electrical Connections: 17-1/2" Leads
Depth: 1-1/2"Housing Finish: Black
IP Rating: 65Country of Origin (subject to change): Germany

Description

Axial Fan, Shape Square, Fan Dia. 1 In., CFM @ 0.000-In. SP 86, Voltage 115/230VAC, Amps 0.18, Watts 11, Electrical Connections 17-1/2 In. Leads, dBA 55, Bearings Ball, Hz 50/60, Phase 1, Fan RPM 6800, Height 3-5/8 In., Width 3-5/8 In., Depth 1-1/2 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 3-1/4 In., Blade Material Fiberglass Reinforced Polyamide, Housing Material Fiberglass Reinforced Plastic, Housing Finish Black, IP Rating 65, Standards UL and CUL Component Recognized

Reviews