6-3/4" Round Axial Fan, 115/230VAC

EBM-PAPST |Zoro #: G2468697|Mfr #: AC6100NMU-008

$191.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2468697 Mfr #: AC6100NMU-008
Item: Axial FanBearings: Ball
Phase: 1Mounting Position: Vertical or Horizontal
Motor Type: AC Input Electronically Commutated Brushless DCBlade Material: Fiberglass Reinforced Polyamide
Standards: UL and CUL Component RecognizedCFM @ 0.000-In. SP: 206
Voltage: 115/230VACHz: 50/60
Amps: 0.25Watts: 14
Fan RPM: 2850dBA: 50
Motor Insulation: Class EThermal Protection: Electronic
Electrical Connections: 17-1/2" LeadsHousing Material: Cast Aluminum
Housing Finish: Black PaintedShape: Round
Fan Dia.: 6-3/4"Depth: 2"
Mounting Eye O.C.: 6-3/8"Max. Ambient Temp.: 158F
Country of Origin (subject to change): Germany

Product Description

Axial Fan, Shape Round, Fan Dia. 6-3/4 In., CFM @ 0.000-In. SP 206, Voltage 115/230VAC, Amps 0.25, Watts 14, Electrical Connections 17-1/2 In. Leads, dBA 50, Bearings Ball, Hz 50/60, Phase 1, Fan RPM 2850, Depth 2 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 6-3/8 In., Blade Material Fiberglass Reinforced Polyamide, Housing Material Cast Aluminum, Housing Finish Black Painted, Standards UL and CUL Component Recognized

Product Reviews

Save 15% when you sign up for Z-mail.