SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

11" Square Axial Fan, 115VAC

EBM-PAPST| Zoro #: G2298195| Mfr #: W2E250-HJ32-01

$205.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115VACFan Dia.: 3-3/16"Max. Ambient Temp.: 122F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298195 Mfr #: W2E250-HJ32-01
Voltage: 115VACFan Dia.: 3-3/16"
Max. Ambient Temp.: 122FThermal Protection: Thermally Protected
Housing Material: Cast AluminumMotor Insulation: Class B
CFM @ 0.000-In. SP: 1100Watts: 175
Blade Material: Sheet SteelFan RPM: 2850
Shape: SquareStandards: UL2111, CSA, VDE
Phase: 1dBA: 73
Amps: 1.42Motor Type: PSC
Mounting: FlangeHeight: 11"
Mounting Position: Vertical or HorizontalItem: Axial Fan
Bearings: BallHz: 60
Mounting Eye O.C.: 11-5/8"Width: 11"
Electrical Connections: Terminal StripDepth: 3-1/8"
Housing Finish: Black PaintedIP Rating: 44
Country of Origin (subject to change): Germany

Description

Axial Fan, Shape Square, Fan Dia. 3-3/16 In., CFM @ 0.000-In. SP 1100, Voltage 115VAC, Amps 1.42, Watts 175, Electrical Connections Terminal Strip, dBA 73, Bearings Ball, Hz 60, Phase 1, Fan RPM 2850, Height 11 In., Width 11 In., Depth 3-1/8 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 11-5/8 In., Blade Material Sheet Steel, Housing Material Cast Aluminum, Housing Finish Black Painted, IP Rating 44, Standards UL2111, CSA, VDE

Reviews