5-1/3" Square Flatpack Axial Fan, 115VAC

EBM-PAPST| Zoro #: G2217607| Mfr #: RG90-18/06

$49.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-1/3"Phase: 1Voltage: 115VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217607 Mfr #: RG90-18/06
Width: 5-1/3"Phase: 1
Voltage: 115VACMounting: Flange
Mounting Position: Vertical or HorizontaldBA: 62
Amps: 0.24Housing Finish: Black Painted
Bearings: BallItem: Flatpack Axial Fan
Fan RPM: 1900Watts: 22
Housing Material: Fiberglass Reinforced Plastic with Galvanized Steel BaseThermal Protection: Impedance
Mounting Eye O.C.: 4-13/16"Shape: Square
Max. Ambient Temp.: 149FBlade Material: Fiberglass Reinforced Plastic
Electrical Connections: 13-2/5" Leads AWG 22Hz: 60
Fan Dia.: 1-1/2"CFM @ 0.000-In. SP: 27.7
Motor Insulation: Class FDepth: 1-1/2"
Height: 5-1/3"Motor Type: Shaded pole
Standards: UL, VDE, CSA Component RecognizedCountry of Origin (subject to change): Hungary

Description

Flatpack Axial Fan, Shape Square, Fan Dia. 1-1/2 In., CFM @ 0.000-In. SP 27.7, Voltage 115VAC, Amps 0.24, Watts 22, Electrical Connections 13-2/5 In. Leads AWG 22, dBA 62, Bearings Ball, Hz 60, Phase 1, Fan RPM 1900, Height 5-1/3 In., Width 5-1/3 In., Depth 1-1/2 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 4-13/16 In., Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic with Galvanized Steel Base

Reviews