KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

8-2/3" Square Flatpack Axial Fan, 115VAC

EBM-PAPST| Zoro #: G0948665| Mfr #: RG160-28/06S

$109.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 8-2/3"
Phase: 1
Voltage: 115VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0948665 Mfr #: RG160-28/06S
Width: 8-2/3"Phase: 1
Voltage: 115VACMounting: Flange
Mounting Position: Vertical or HorizontaldBA: 69
Amps: 0.68Housing Finish: Black Painted
Bearings: BallItem: Flatpack Axial Fan
Fan RPM: 3050Watts: 50
Housing Material: Fiberglass Reinforced Plastic with Galvanized Steel BaseThermal Protection: Impedance
Mounting Eye O.C.: 8"Shape: Square
Max. Ambient Temp.: 176FBlade Material: Fiberglass Reinforced Plastic
Electrical Connections: 12-4/5" Leads AWG 18Hz: 60
Fan Dia.: 2-3/16"CFM @ 0.000-In. SP: 131.3
Motor Insulation: Class FDepth: 2-1/5"
Height: 8-2/3"Motor Type: Shaded pole
Standards: UL, VDE, CSA Component RecognizedCountry of Origin (subject to change): Hungary

Description

Flatpack Axial Fan, Shape Square, Fan Dia. 2-3/16 In., CFM @ 0.000-In. SP 131.3, Voltage 115VAC, Amps 0.68, Watts 50, Electrical Connections 12-4/5 In. Leads AWG 18, dBA 69, Bearings Ball, Hz 60, Phase 1, Fan RPM 3050, Height 8-2/3 In., Width 8-2/3 In., Depth 2-1/5 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 8 In., Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic with Galvanized Steel Base

Reviews