SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

9-7/8" Round Axial Fan, 115VAC

EBM-PAPST| Zoro #: G1272591| Mfr #: W1G200-EC91-27

$152.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermal Protection: Thermally ProtectedHousing Finish: Black PaintedHousing Material: Fiberglass Reinforced Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272591 Mfr #: W1G200-EC91-27
Thermal Protection: Thermally ProtectedHousing Finish: Black Painted
Housing Material: Fiberglass Reinforced PolypropyleneShape: ROUND
Blade Material: Polyamide PlasticVoltage: 115VAC
Watts: 8Motor Type: Brushless DC
IP Rating: IP55Hz: 50/60
Mounting Eye O.C.: 9-5/16"dBA: 42
Depth: 3-1/8"Bearings: Ball
Fan Dia.: 9-7/8"Motor Insulation: Class B
Max. Ambient Temp.: 122FPhase: 1
Mounting Position: Vertical or HorizontalElectrical Connections: 17-1/2" Leads
Standards: UL507Amps: 0.11
Item: Axial FanFan RPM: 1300
CFM @ 0.000-In. SP: 271Country of Origin (subject to change): Hungary

Description

Axial Fan, Fan Shape Round, Mounting Eye O.C. - Fans 9-5/16 In., Fan Depth 3-1/8 In., CFM @ 0.000-In. SP 271, Fan Voltage 115VAC, Fan Watts 8.0, Electrical Connection - Fans 17.5 In. Leads, Fan dBA 42, Bearings Ball, Fan Dia. 9-7/8 In., Hz 50/60, Phase 1, Amps 0.11, Fan RPM 1300, Depth 3-1/8 In., Mounting Position Vertical or Horizontal, Blade Material Polyamide Plastic, Housing Material Fiberglass Reinforced Polypropylene, Housing Finish Black Painted

Reviews