KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

11" Round Axial Fan, 115VAC

EBM-PAPST| Zoro #: G0501164| Mfr #: W2E200-CH86-70

$206.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 115VAC
Mounting: Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0501164 Mfr #: W2E200-CH86-70
Phase: 1Voltage: 115VAC
Mounting: FlangeMounting Position: Vertical or Horizontal
dBA: 62Amps: 0.74
Housing Finish: Black Powder CoatedBearings: Ball
Item: Axial FanHz: 50/60
Watts: 77IP Rating: 44
Housing Material: Galvanized steelThermal Protection: Thermally Protected
Mounting Eye O.C.: 9-7/8"Shape: ROUND
Max. Ambient Temp.: 158FBlade Material: Sheet Steel
Electrical Connections: 17-1/2" LeadsFan RPM: 2700
Fan Dia.: 11"CFM @ 0.000-In. SP: 600
Motor Insulation: Class BDepth: 3-1/2"
Requires: Run Capacitor 2MDY5,5 MFD,440VACMotor Type: PSC
Standards: UL2111, CSA,VDECountry of Origin (subject to change): Germany

Description

Axial Fan, Shape Round, Fan Dia. 11 In., CFM @ 0.000-In. SP 600, Voltage 115VAC, Amps 0.74, Watts 77, Electrical Connections 17-1/2 In. Leads, dBA 62, Bearings Ball, Hz 50/60, Phase 1, Fan RPM 2700, Depth 3-1/2 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 9-7/8 In., Blade Material Sheet Steel, Housing Material Galvanized Steel, Housing Finish Black Powder Coated, Requires Run Capacitor G0719747,5 MFD,440VAC, IP Rating 44, Standards UL2111, CSA,VDE

Reviews