KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9-1/8" Round Axial Fan, 115VAC

EBM-PAPST| Zoro #: G1411365| Mfr #: W2E208-BA86-51

$224.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 115VAC
Mounting: Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411365 Mfr #: W2E208-BA86-51
Phase: 1Voltage: 115VAC
Mounting: FlangeMounting Position: Vertical or Horizontal
dBA: 70Amps: 0.78
Housing Finish: Black PaintedBearings: Ball
Item: Axial FanHz: 60
Watts: 87IP Rating: 44
Housing Material: Cast AluminumThermal Protection: Thermally Protected
Mounting Eye O.C.: 9-7/16"Shape: ROUND
Max. Ambient Temp.: 161FBlade Material: Sheet Steel
Electrical Connections: TerminalsFan RPM: 3100
Fan Dia.: 9-1/8"CFM @ 0.000-In. SP: 544
Motor Insulation: Class FDepth: 3-1/8"
Motor Type: PSCStandards: UL1004 Motor Construction, CSA, VDE
Country of Origin (subject to change): Germany

Description

Axial Fan, Shape Round, Fan Dia. 9-1/8 In., CFM @ 0.000-In. SP 544, Voltage 115VAC, Amps 0.78, Watts 87, Electrical Connections Terminals, dBA 70, Bearings Ball, Hz 60, Phase 1, Fan RPM 3100, Depth 3-1/8 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 9-7/16 In., Blade Material Sheet Steel, Housing Material Cast Aluminum, Housing Finish Black Painted, IP Rating 44, Standards UL1004 Motor Construction, CSA, VDE

Reviews