3-5/8" Square Flatpack Axial Fan, 12VDC

EBM-PAPST| Zoro #: G0492931| Mfr #: RL65-21/12

$44.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12VDCFan Dia.: 1-5/16"Max. Ambient Temp.: 158F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492931 Mfr #: RL65-21/12
Voltage: 12VDCFan Dia.: 1-5/16"
Max. Ambient Temp.: 158FThermal Protection: Electronic
Housing Material: Fiberglass Reinforced PlasticMotor Insulation: Class E
CFM @ 0.000-In. SP: 33Watts: 15
Blade Material: Fiberglass Reinforced PlasticFan RPM: 4500
Shape: SquareStandards: UL507, CSA, VDE
Motor Type: Brushless DCdBA: 66
Amps: 1.25Mounting: Flange
Height: 3-7/8"Mounting Position: Vertical or Horizontal
Item: Flatpack Axial FanBearings: Ball
Mounting Eye O.C.: 2-3/4"Width: 3-5/8"
Electrical Connections: 12.2" Leads AWG 26Depth: 1-3/8"
Housing Finish: BlackCountry of Origin (subject to change): Multiple

Description

Flatpack Axial Fan, Shape Square, Fan Dia. 1-5/16 In., CFM @ 0.000-In. SP 33, Voltage 12VDC, Amps 1.25, Watts 15, Electrical Connections 12.2 In. Leads AWG 26, dBA 66, Bearings Ball, Fan RPM 4500, Height 3-7/8 In., Width 3-5/8 In., Depth 1-3/8 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 2-3/4 In., Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic, Housing Finish Black, Standards UL507, CSA, VDE

Reviews