4-11/16" Square Axial Fan, 12VDC

EBM-PAPST| Zoro #: G2383272| Mfr #: 4412FNH

$48.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-11/16"Housing Finish: BlackHousing Material: Fiberglass Reinforced Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383272 Mfr #: 4412FNH
Width: 4-11/16"Housing Finish: Black
Housing Material: Fiberglass Reinforced PlasticBlade Material: Fiberglass Reinforced Plastic PA
Voltage: 12VDCWatts: 12
Fan Dia.: 1-1/2"Motor Type: Brushless DC
IP Rating: 20Mounting: Flange
Height: 4-11/16"Mounting Eye O.C.: 4-1/8"
dBA: 55Thermal Protection: Electronic
Depth: 1"Bearings: Ball
Shape: SquareMotor Insulation: Class E
Max. Ambient Temp.: 158FMounting Position: Vertical or Horizontal
Electrical Connections: 12" LeadsStandards: UL, VDE, CSA Component Recognized
Amps: 1.0Item: Axial Fan
Fan RPM: 5400CFM @ 0.000-In. SP: 132.4
Country of Origin (subject to change): Germany

Description

Axial Fan, Shape Square, Fan Dia. 1-1/2 In., CFM @ 0.000-In. SP 132.4, Voltage 12VDC, Amps 1.0, Watts 12, Electrical Connections 12 In. Leads, dBA 55, Bearings Ball, Fan RPM 5400, Height 4-11/16 In., Width 4-11/16 In., Depth 1 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 4-1/8 In., Blade Material Fiberglass Reinforced Plastic PA, Housing Material Fiberglass Reinforced Plastic, Housing Finish Black, IP Rating 20, Standards UL, VDE, CSA Component Recognized

Reviews