SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5-1/3" Square Flatpack Axial Fan, 12VDC

EBM-PAPST| Zoro #: G0387012| Mfr #: RG90-18/12N

$49.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flatpack Axial FanBearings: BallAmps: 0.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387012 Mfr #: RG90-18/12N
Item: Flatpack Axial FanBearings: Ball
Amps: 0.5Motor Insulation: Class E
Blade Material: Fiberglass Reinforced PlasticFan Dia.: 1-1/2"
Width: 5-1/3"Max. Ambient Temp.: 167F
Mounting Eye O.C.: 4-7/8"Height: 5-1/3"
Housing Finish: Black PaintedHousing Material: Fiberglass Reinforced Plastic with Galvanized Steel Base
Electrical Connections: 13-2/5" Leads AWG 22Shape: Square
dBA: 55Motor Type: Brushless DC
Mounting Position: Vertical or HorizontalWatts: 6
Voltage: 12VDCFan RPM: 2200
Depth: 1-1/2"CFM @ 0.000-In. SP: 32.4
Standards: UL, VDE, CSA Component RecognizedMounting: Flange
Thermal Protection: ElectronicCountry of Origin (subject to change): Germany

Description

Flatpack Axial Fan, Shape Square, Fan Dia. 1-1/2 In., CFM @ 0.000-In. SP 32.4, Voltage 12VDC, Amps 0.5, Watts 6, Electrical Connections 13-2/5 In. Leads AWG 22, dBA 55, Bearings Ball, Fan RPM 2200, Height 5-1/3 In., Width 5-1/3 In., Depth 1-1/2 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 4-7/8 In., Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic with Galvanized Steel Base, Housing Finish Black Painted

Reviews