Ebm-Papst
Compact Blower, Square, 12V DC, 123 cfm cfm, 8 2/3 in W.
Mfr # RG160-28/12N
Zoro # G1003886
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP 123 cfm
- Depth 2 1/5 in
- Height 8 2/3 in
- Housing Material Fiberglass Reinforced Plastic with Galvanized Steel Base
Explore More Products
- EBM-PAPST Axial Fan, Square, 24V DC, 230 cfm, 4 11/16 in W. 4114NH5
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. W1G130-AA49-01
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. RG90-18/12N
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. 8314U
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. 4114NU
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. 632NU
- EBM-PAPST Fan Guard, 240mm 78128-2-4039
- EBM-PAPST Wet-Location Square Axial Fan, Square, 24V DC, 1 Phase, 47.1 cfm 3314NNU
- EBM-PAPST Axial Fan, Square, 12V DC, 86 cfm, 3 5/8 in W. 3212JH
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D 786EV7
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 15 cfm, 4 3/5 in W. 3237110
- Ebm-Papst Axial Fans and Accessories