9-7/8" Round Axial Fan, 230VAC

EBM-PAPST| Zoro #: G1101301| Mfr #: W1G200-EC87-25

$143.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
IP Rating: IP55Mounting Eye O.C.: 9-5/16"Motor Type: Brushless DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101301 Mfr #: W1G200-EC87-25
IP Rating: IP55Mounting Eye O.C.: 9-5/16"
Motor Type: Brushless DCAmps: 0.07
Blade Material: Fiberglass Reinforced Plastic PAMax. Ambient Temp.: 122F
Motor Insulation: Class BItem: Axial Fan
Mounting Position: Vertical or HorizontalFan RPM: 1300
Bearings: BallVoltage: 230VAC
Thermal Protection: Thermally ProtectedShape: ROUND
dBA: 42Fan Dia.: 9-7/8"
Depth: 3-1/8"Standards: CSA C22.2 Nr.113, GOST, VDE, UL 507, CE
Hz: 50/60Electrical Connections: 17-1/2" Leads
Housing Material: Fiberglass Reinforced PolypropyleneWatts: 8
CFM @ 0.000-In. SP: 271Housing Finish: Black Painted
Phase: 1Country of Origin (subject to change): Hungary

Description

Axial Fan, Shape Round, Fan Dia. 9-7/8 In., CFM @ 0.000-In. SP 271, Voltage 230VAC, Amps 0.07, Watts 8, Electrical Connections 17-1/2 In. Leads, dBA 42, Bearings Ball, Hz 50/60, Phase 1, Fan RPM 1300, Depth 3-1/8 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 9-5/16 In., Blade Material Fiberglass Reinforced Plastic PA, Housing Material Polypropylene Plastic, Housing Finish Black Painted, IP Rating 54, Standards CSA C22.2 Nr.113, GOST, VDE, UL 507, CE

Reviews