KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9-7/8" Round Axial Fan, 230VAC

EBM-PAPST| Zoro #: G1231045| Mfr #: W1G200-EC91-45

$143.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shape: ROUND
Electrical Connections: 17-1/2" Leads
Thermal Protection: Thermally Protected
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231045 Mfr #: W1G200-EC91-45
Shape: ROUNDElectrical Connections: 17-1/2" Leads
Thermal Protection: Thermally ProtectedAmps: 0.24
Motor Type: Brushless DCVoltage: 230VAC
Housing Material: Fiberglass Reinforced PolypropyleneBearings: Ball
dBA: 55Blade Material: PA Plastic
Mounting Eye O.C.: 9-5/16"CFM @ 0.000-In. SP: 442
Phase: 1Max. Ambient Temp.: 122F
Mounting Position: Vertical or HorizontalHousing Finish: Black Painted
Standards: CSA C22.2 Nr.113, GOST, VDE, UL 507, EN 60335-1 / CEHz: 50/60
Fan RPM: 2100IP Rating: IP55
Depth: 3-1/8"Motor Insulation: Class B
Item: Axial FanFan Dia.: 9-7/8"
Watts: 31Country of Origin (subject to change): Hungary

Description

Axial Fan, Fan Shape Round, Mounting Eye O.C. - Fans 9-5/16 In., Fan Depth 3-1/8 In., CFM @ 0.000-In. SP 442, Fan Voltage 230VAC, Fan Watts 31, Electrical Connection - Fans 17.5 In. Leads, Fan dBA 55, Bearings Ball, Fan Dia. 9-7/8 In., Hz 50/60, Phase 1, Amps 0.24, Fan RPM 2100, Depth 3-1/8 In., Mounting Position Vertical or Horizontal, Blade Material PA Plastic, Housing Material Fiberglass Reinforced Polypropylene, Housing Finish Black Painted

Reviews