KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9-1/8" Round Axial Fan, 230VAC

EBM-PAPST| Zoro #: G0546585| Mfr #: W2E208-BA20-51

$208.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shape: ROUND
Mounting: Flange
Electrical Connections: Terminals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546585 Mfr #: W2E208-BA20-51
Shape: ROUNDMounting: Flange
Electrical Connections: TerminalsThermal Protection: Thermally Protected
Amps: 0.39Motor Type: PSC
Housing Material: Cast AluminumdBA: 70
Voltage: 230VACBlade Material: Sheet Steel
Mounting Eye O.C.: 9-7/16"CFM @ 0.000-In. SP: 544
Phase: 1Max. Ambient Temp.: 161F
Bearings: BallMounting Position: Vertical or Horizontal
Housing Finish: Black PaintedStandards: UL1004 Motor Construction, CSA, VDE
Hz: 60Fan RPM: 3100
IP Rating: 44Depth: 3-1/8"
Motor Insulation: Class FItem: Axial Fan
Fan Dia.: 9-1/8"Watts: 87
Country of Origin (subject to change): Germany

Description

Axial Fan, Shape Round, Fan Dia. 9-1/8 In., CFM @ 0.000-In. SP 544, Voltage 230VAC, Amps 0.39 , Watts 87, Electrical Connections Terminals, dBA 70, Bearings Ball, Hz 60, Phase 1, Fan RPM 3100, Depth 3-1/8 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 9-7/16 In., Blade Material Sheet Steel, Housing Material Cast Aluminum, Housing Finish Black Painted, IP Rating 44, Standards UL1004 Motor Construction, CSA, VDE

Reviews