KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20-3/4" Round Axial Fan, 230VAC

EBM-PAPST| Zoro #: G0490822| Mfr #: W4E400-CP02-70

$333.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Insulation: Class B
CFM @ 0.000-In. SP: 2910
Mounting Eye O.C.: 19-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0490822 Mfr #: W4E400-CP02-70
Motor Insulation: Class BCFM @ 0.000-In. SP: 2910
Mounting Eye O.C.: 19-7/8"Amps: 1.1
Depth: 4-3/4"Phase: 1
Blade Material: Galvanized SteelElectrical Connections: 23-1/2" Leads
Fan RPM: 1700Voltage: 230VAC
Mounting Position: Vertical or HorizontalFan Dia.: 20-3/4"
dBA: 73Standards: UL1004 Motor Construction, CSA, VDE
IP Rating: 44Max. Ambient Temp.: 104F
Hz: 50/60Shape: ROUND
Bearings: BallHousing Finish: Black Powder Coated
Motor Type: PSCWatts: 240
Requires: Run Capacitor 2MDY6,5 MFD,440VACMounting: Flange
Thermal Protection: Thermally ProtectedHousing Material: Galvanized steel
Country of Origin (subject to change): Germany

Description

Axial Fan, Shape Round, Fan Dia. 20-3/4 In., CFM @ 0.000-In. SP 2910, Voltage 230VAC, Amps 1.1, Watts 240, Electrical Connections 23-1/2 In. Leads, dBA 73, Bearings Ball, Hz 50/60, Phase 1, Fan RPM 1700, Depth 4-3/4 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 19-7/8 In., Blade Material Galvanized Steel, Housing Material Galvanized Steel, Housing Finish Black Powder Coated, Requires Run Capacitor G0356404,5 MFD,440VAC, IP Rating 44

Reviews