2-1/3" Square Axial Fan, 24VDC

EBM-PAPST| Zoro #: G1485477| Mfr #: 624HH

$26.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Motor Insulation: Class E
CFM @ 0.000-In. SP: 33
Amps: 0.15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485477 Mfr #: 624HH
Motor Insulation: Class ECFM @ 0.000-In. SP: 33
Amps: 0.15Height: 2-1/3"
Depth: 1"Mounting Position: Vertical or Horizontal
Blade Material: Fiberglass Reinforced Plastic PAElectrical Connections: 12" Leads
Fan RPM: 8200Voltage: 24VDC
Fan Dia.: 1"Mounting Eye O.C.: 2"
dBA: 43Standards: UL and CUL Component Recognized, CSA, VDE
Width: 2-1/3"IP Rating: 20
Max. Ambient Temp.: 158FThermal Protection: Electronic
Shape: SquareBearings: Ball
Housing Finish: BlackHousing Material: Fiberglass Reinforced Plastic
Watts: 3.6Mounting: Flange
Motor Type: Brushless DCCountry of Origin (subject to change): Hungary

Description

Axial Fan, Shape Square, Fan Dia. 1 In., CFM @ 0.000-In. SP 33, Voltage 24VDC, Amps 0.15, Watts 3.6, Electrical Connections 12 In. Leads, dBA 43, Bearings Ball, Fan RPM 8200, Height 2-1/3 In., Width 2-1/3 In., Depth 1 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 2 In., Blade Material Fiberglass Reinforced Plastic PA, Housing Material Fiberglass Reinforced Plastic, Housing Finish Black, IP Rating 20, Standards UL and CUL Component Recognized, CSA, VDE

Reviews