3-5/8" Square Axial Fan, 24VDC

EBM-PAPST| Zoro #: G2159963| Mfr #: 3214JH

$41.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 24VDCFan Dia.: 1-1/2"Max. Ambient Temp.: 158F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159963 Mfr #: 3214JH
Voltage: 24VDCFan Dia.: 1-1/2"
Max. Ambient Temp.: 158FThermal Protection: Electronic
Housing Material: Fiberglass Reinforced PlasticMotor Insulation: Class E
CFM @ 0.000-In. SP: 86Watts: 9
Blade Material: Fiberglass Reinforced Plastic PAFan RPM: 6800
Shape: SquareStandards: UL and cUL Component Recognized
Motor Type: Brushless DCdBA: 55
Amps: 0.38Mounting: Flange
Height: 3-5/8"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Ball
Mounting Eye O.C.: 3-1/4"Width: 3-5/8"
Electrical Connections: 12" LeadsDepth: 1-1/2"
Housing Finish: BlackIP Rating: 20
Country of Origin (subject to change): Hungary

Description

Axial Fan, Shape Square, Fan Dia. 1-1/2 In., CFM @ 0.000-In. SP 86, Voltage 24VDC, Amps 0.38, Watts 9, Electrical Connections 12 In. Leads, dBA 55, Bearings Ball, Fan RPM 6800, Height 3-5/8 In., Width 3-5/8 In., Depth 1-1/2 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 3-1/4 In., Blade Material Fiberglass Reinforced Plastic PA, Housing Material Fiberglass Reinforced Plastic, Housing Finish Black, IP Rating 20, Standards UL and CUL Component Recognized

Reviews