PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

4-2/3" Square Axial Fan, 24VDC

EBM-PAPST| Zoro #: G0456023| Mfr #: 4114NH4

$59.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4-2/3"Housing Finish: Black PaintedHousing Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456023 Mfr #: 4114NH4
Width: 4-2/3"Housing Finish: Black Painted
Housing Material: AluminumBlade Material: Fiberglass Reinforced Plastic PA
Voltage: 24VDCWatts: 30
Fan Dia.: 1-1/2"Motor Type: Brushless DC
IP Rating: 20Mounting: Flange
Height: 4-2/3"Mounting Eye O.C.: 4-1/8"
dBA: 67Thermal Protection: Electronic
Depth: 1-1/2"Bearings: Ball
Shape: SquareMotor Insulation: Class E
Max. Ambient Temp.: 149FMounting Position: Vertical or Horizontal
Electrical Connections: 12" LeadsStandards: UL and CUL Component Recognized, CSA, VDE
Amps: 1.25Item: Axial Fan
Fan RPM: 6800CFM @ 0.000-In. SP: 209
Country of Origin (subject to change): Germany

Description

Axial Fan, Shape Square, Fan Dia. 1-1/2 In., CFM @ 0.000-In. SP 209, Voltage 24VDC, Amps 1.25, Watts 30, Electrical Connections 12 In. Leads, dBA 67, Bearings Ball, Fan RPM 6800, Height 4-2/3 In., Width 4-2/3 In., Depth 1-1/2 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 4-1/8 In., Blade Material Fiberglass Reinforced Plastic PA, Housing Material Aluminum, Housing Finish Black Painted, IP Rating 20, Standards UL and CUL Component Recognized, CSA, VDE

Reviews