BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4-2/3" Square Axial Fan, 24VDC

EBM-PAPST| Zoro #: G0364271| Mfr #: 4114NH6

$79.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Material: Fiberglass Reinforced Plastic PAShape: SquareMotor Type: Brushless DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364271 Mfr #: 4114NH6
Blade Material: Fiberglass Reinforced Plastic PAShape: Square
Motor Type: Brushless DCHousing Finish: Black Painted
Watts: 65Motor Insulation: Class E
Item: Axial FanHeight: 4-2/3"
Electrical Connections: 12" LeadsFan RPM: 8400
Mounting Position: Vertical or HorizontalStandards: UL, VDE, CSA Component Recognized
IP Rating: 20Thermal Protection: Electronic
Mounting: FlangeDepth: 1-1/2"
Voltage: 24VDCHousing Material: Aluminum
dBA: 73Max. Ambient Temp.: 149F
Amps: 2.5Mounting Eye O.C.: 4-1/8"
Width: 4-2/3"CFM @ 0.000-In. SP: 259
Fan Dia.: 1-1/2"Bearings: Ball
Country of Origin (subject to change): Germany

Description

Axial Fan, Shape Square, Fan Dia. 1-1/2 In., CFM @ 0.000-In. SP 259, Voltage 24VDC, Amps 2.5, Watts 65, Electrical Connections 12 In. Leads, dBA 73, Bearings Ball, Fan RPM 8400, Height 4-2/3 In., Width 4-2/3 In., Depth 1-1/2 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 4-1/8 In., Blade Material Fiberglass Reinforced Plastic PA, Housing Material Aluminum, Housing Finish Black Painted, IP Rating 20, Standards UL, VDE, CSA Component Recognized

Reviews