Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

4-2/3" Square Axial Fan, 24VDC

EBM-PAPST| Zoro #: G1622451| Mfr #: DV4114N

$77.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VDCFan Dia.: 1-1/2"Max. Ambient Temp.: 149F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1622451 Mfr #: DV4114N
Voltage: 24VDCFan Dia.: 1-1/2"
Max. Ambient Temp.: 149FThermal Protection: Electronic
Housing Material: AluminumMotor Insulation: Class E
CFM @ 0.000-In. SP: 161.9Watts: 21
Blade Material: Fiberglass Reinforced Plastic PAFan RPM: 6000
Shape: SquareStandards: UL, VDE, CSA Component Recognized
Motor Type: Brushless DCdBA: 60
Amps: 0.88Mounting: Flange
Height: 4-2/3"Mounting Position: Vertical or Horizontal
Item: Axial FanBearings: Ball
Mounting Eye O.C.: 4-1/8"Width: 4-2/3"
Electrical Connections: 12.2" Leads AWG 22, TR 64Depth: 1-1/2"
Housing Finish: Black PaintedIP Rating: 20
Country of Origin (subject to change): Germany

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 4-1/8 In., Fan Height 4-21/32 In., Fan Width 4-21/32 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 161.9, Fan Voltage 24VDC, Fan Watts 21, Electrical Connection - Fans 12.2 In. Leads, Fan dBA 60, Bearings Ball, Amps 0.88, Fan RPM 6000, Depth 1-1/2 In., Mounting Flange, Mounting Position Vertical or Horizontal, Blade Material Fiberglass Reinforced Plastic PA, Housing Material Aluminum, Housing Finish Black Painted

Reviews