SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5-1/3" Square Flatpack Axial Fan, 24VDC

EBM-PAPST| Zoro #: G0772353| Mfr #: RG90-18/14N

$53.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VDCFan Dia.: 1-1/2"Max. Ambient Temp.: 167F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772353 Mfr #: RG90-18/14N
Voltage: 24VDCFan Dia.: 1-1/2"
Max. Ambient Temp.: 167FThermal Protection: Electronic
Housing Material: Fiberglass Reinforced Plastic with Galvanized Steel BaseMotor Insulation: Class E
CFM @ 0.000-In. SP: 32.4Watts: 5.5
Blade Material: Fiberglass Reinforced PlasticFan RPM: 2200
Shape: SquareStandards: UL, VDE, CSA Component Recognized
Motor Type: Brushless DCdBA: 55
Amps: 0.25Mounting: Flange
Height: 5-1/3"Mounting Position: Vertical or Horizontal
Item: Flatpack Axial FanBearings: Ball
Mounting Eye O.C.: 4-7/8"Width: 5-1/3"
Electrical Connections: 13-2/5" Leads AWG 22Depth: 1-1/2"
Housing Finish: Black PaintedCountry of Origin (subject to change): Germany

Description

Flatpack Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 4-7/8 In., Fan Height 5-21/64 In., Fan Width 5-21/64 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 32.4, Fan Voltage 24VDC, Fan Watts 5.5, Electrical Connection - Fans 13.6 In. Leads, Fan dBA 55, Bearings Ball, Amps 0.25, Fan RPM 2200, Depth 1-1/2 In., Mounting Flange, Mounting Position Vertical or Horizontal, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic with Galvanized Steel Base

Reviews