SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6-1/4" Round Axial Fan, 24VDC

EBM-PAPST| Zoro #: G0465166| Mfr #: DV6424

$134.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearings: BallWidth: 6-1/4"CFM @ 0.000-In. SP: 311.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465166 Mfr #: DV6424
Bearings: BallWidth: 6-1/4"
CFM @ 0.000-In. SP: 311.9Electrical Connections: 12" Leads
Fan RPM: 4300Mounting: Flange
Thermal Protection: ElectronicMounting Position: Vertical or Horizontal
Standards: UL and cUL Component RecognizedDepth: 2"
Mounting Eye O.C.: 7-1/16"Fan Dia.: 6-3/4"
dBA: 65Shape: ROUND
Height: 6-3/4"IP Rating: 20
Motor Type: Brushless DCMotor Insulation: Class B
Amps: 1.67Voltage: 24VDC
Housing Finish: Black PaintedItem: Axial Fan
Housing Material: metalBlade Material: Fiberglass Reinforced Polyamide
Max. Ambient Temp.: 167FWatts: 40
Country of Origin (subject to change): Germany

Description

Axial Fan, Shape Round, Fan Dia. 6-3/4 In., CFM @ 0.000-In. SP 311.9, Voltage 24VDC, Amps 1.67, Watts 40, Electrical Connections 12 In. Leads, dBA 65, Bearings Ball, Fan RPM 4300, Height 6-3/4 In., Width 6-1/4 In., Depth 2 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 7-1/16 In., Blade Material Fiberglass Reinforced Polyamide, Housing Material Metal, Housing Finish Black Painted, IP Rating 20, Standards UL and CUL Component Recognized

Reviews