SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

8-2/3" Square Flatpack Axial Fan, 24VDC

EBM-PAPST| Zoro #: G0451394| Mfr #: RG160-28/14N

$104.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fan Dia.: 1-9/16"Height: 8-2/3"CFM @ 0.000-In. SP: 123
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451394 Mfr #: RG160-28/14N
Fan Dia.: 1-9/16"Height: 8-2/3"
CFM @ 0.000-In. SP: 123Mounting Position: Vertical or Horizontal
Mounting Eye O.C.: 8"Fan RPM: 2850
Electrical Connections: 12-4/5" Leads AWG 22Amps: 0.88
Motor Type: Brushless DCMax. Ambient Temp.: 158F
dBA: 66Width: 8-2/3"
Standards: UL, VDE, CSA Component RecognizedWatts: 20
Blade Material: Fiberglass Reinforced PlasticHousing Material: Fiberglass Reinforced Plastic with Galvanized Steel Base
Item: Flatpack Axial FanDepth: 2-1/5"
Mounting: FlangeMotor Insulation: Class E
Housing Finish: Black PaintedThermal Protection: Electronic
Voltage: 24VDCShape: Square
Bearings: BallCountry of Origin (subject to change): Germany

Description

Flatpack Axial Fan, Shape Square, Fan Dia. 1-9/16 In., CFM @ 0.000-In. SP 123, Voltage 24VDC, Amps 0.88, Watts 20, Electrical Connections 12-4/5 In. Leads AWG 22, dBA 66, Bearings Ball, Fan RPM 2850, Height 8-2/3 In., Width 8-2/3 In., Depth 2-1/5 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 8 In., Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic with Galvanized Steel Base, Housing Finish Black Painted

Reviews