KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

8-7/8" Square Axial Fan, 24VDC

EBM-PAPST| Zoro #: G1161185| Mfr #: W1G200-HH77-52

$296.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shape: Square
Housing Material: Cast Aluminum
Voltage: 24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161185 Mfr #: W1G200-HH77-52
Shape: SquareHousing Material: Cast Aluminum
Voltage: 24VDCAmps: 2.6
Height: 8-7/8"Motor Type: Brushless DC
Electrical Connections: Terminal StripBearings: Ball
dBA: 60Depth: 3-1/8"
Blade Material: Sheet SteelMounting Eye O.C.: 9-7/16"
Width: 8-7/8"CFM @ 0.000-In. SP: 642
Max. Ambient Temp.: 140FMounting Position: Vertical or Horizontal
Housing Finish: Black Powder CoatedStandards: EN 60335-1, UL 1004-1, CSA C22.2 Nr.77
Fan RPM: 2950IP Rating: 42
Motor Insulation: Class BItem: Axial Fan
Fan Dia.: 3-3/16"Watts: 55
Country of Origin (subject to change): Germany

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 9-7/16 In., Fan Height 8-7/8 In., Fan Width 8-7/8 In., Fan Depth 3-1/8 In., CFM @ 0.000-In. SP 642, Fan Voltage 24VDC, Fan Watts 55, Electrical Connection - Fans Terminals, Fan dBA 60, Bearings Ball, Amps 2.6, Fan RPM 2950, Depth 3-1/8 In., Mounting Position Vertical or Horizontal, Blade Material Sheet Steel, Housing Material Cast Aluminum, Housing Finish Black Powder Coated

Reviews