KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

11" Round Axial Fan, 24VDC

EBM-PAPST| Zoro #: G1798946| Mfr #: W1G200-CI77-52

$445.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Insulation: Class B
CFM @ 0.000-In. SP: 641.6
Amps: 2.6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798946 Mfr #: W1G200-CI77-52
Motor Insulation: Class BCFM @ 0.000-In. SP: 641.6
Amps: 2.6Depth: 3-1/2"
Blade Material: Galvanized SteelElectrical Connections: 17-1/2" Leads
Fan RPM: 2950Mounting: Flange
Voltage: 24VDCMounting Position: Vertical or Horizontal
Fan Dia.: 11"Mounting Eye O.C.: 9-7/8"
dBA: 60Standards: UL1004 Motor Construction
IP Rating: 42Max. Ambient Temp.: 140F
Shape: ROUNDBearings: Ball
Housing Finish: Black Powder CoatedMotor Type: Brushless DC
Watts: 55Housing Material: Galvanized steel
Country of Origin (subject to change): Germany

Description

Axial Fan, Shape Round, Fan Dia. 11 In., CFM @ 0.000-In. SP 641.6, Voltage 24VDC, Amps 2.6, Watts 55, Electrical Connections 17-1/2 In. Leads, dBA 60, Bearings Ball, Fan RPM 2950, Depth 3-1/2 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 9-7/8 In., Blade Material Galvanized Steel, Housing Material Galvanized Steel, Housing Finish Black Powder Coated, IP Rating 42, Standards UL1004 Motor Construction

Reviews