11" Round Axial Fan, 24VDC

EBM-PAPST| Zoro #: G1561743| Mfr #: W1G250-CI37-52

$350.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Eye O.C.: 9-7/8"Depth: 3-1/2"Motor Type: Brushless DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561743 Mfr #: W1G250-CI37-52
Mounting Eye O.C.: 9-7/8"Depth: 3-1/2"
Motor Type: Brushless DCAmps: 5.0
Blade Material: Sheet SteelMax. Ambient Temp.: 140F
IP Rating: 42Mounting Position: Vertical or Horizontal
Fan RPM: 2750Bearings: Ball
Voltage: 24VDCHousing Material: Cast Aluminum
Mounting: FlangeMotor Insulation: Class B
Shape: ROUNDdBA: 70
Fan Dia.: 11"Standards: UL 1004-1, CSA C22.2 Nr.77, EN 60950-1
Electrical Connections: 17-1/2" LeadsWatts: 105
CFM @ 0.000-In. SP: 1130Housing Finish: Black Powder Coated
Item: Axial FanCountry of Origin (subject to change): Germany

Description

Axial Fan, Shape Round, Fan Dia. 11 In., CFM @ 0.000-In. SP 1130, Voltage 24VDC, Amps 5.0, Watts 105, Electrical Connections 17-1/2 In. Leads, dBA 70, Bearings Ball, Fan RPM 2750, Depth 3-1/2 In., Mounting Flange, Mounting Position Vertical or Horizontal, Mounting Eye O.C. 9-7/8 In., Blade Material Sheet Steel, Housing Material Cast Aluminum, Housing Finish Black Powder Coated, IP Rating 42, Standards UL 1004-1, CSA C22.2 Nr.77, EN 60950-1

Reviews