Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Axial Fan, 12VDC, 92mm W.

  • Zoro #: G0938878
  • Mfr #: 3412NLE
$22.16
  • Height: 92mm
  • Watts: 0.8
  • Housing Material: Glass-Fiber Reinforced PBT Plastic
See full product details
Orders over $75 ship free.

Ebm-Papst #3412NLE Specifications

  • Zoro #: G0938878
  • Mfr #: 3412NLE
Height: 92mm Watts: 0.8
Housing Material: Glass-Fiber Reinforced PBT Plastic Item: Axial Fan
Blade Material: Glass-Fiber Reinforced PA Plastic Width: 92mm
Voltage: 12VDC Depth: 25.4mm
Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Axial Fan

Reviews of Ebm-Papst #3412NLE