Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Axial Fan, Square, 24VDC, 1 Phase, 99 cfm, 4-11/16" W.

  • Zoro #: G0116759
  • Mfr #: 4114NXU

$90.12

  • Mounting Eye O.C. - Fans: 4-1/8"
  • Blade Material: PA Plastic
  • Phase: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #4114NXU Specifications

  • Zoro #: G0116759
  • Mfr #: 4114NXU
Mounting Eye O.C. - Fans: 4-1/8" Blade Material: PA Plastic
Phase: 1 Mounting Eye O.C.: 4-1/8"
Electrical Connections: 12.2" Leads Item: Axial Fan
Fan Shape: Square Fan Dia.: 5"
Fan Watts: 5.6 Electrical Connection - Fans: 12.2" Leads
Requires: Hard Wiring Bearings: Ball
Fan Height: 4-11/16" Watts: 5.6
Height: 4-11/16" Fan Depth: 1-1/2"
Fan Width: 4-11/16" Depth: 1-1/2"
Fan Width: 4-11/16" Fan dBA: 49
Housing Finish: Black Painted Housing Material: Cast Aluminum
Max. Ambient Temp.: 167 Degrees F Mounting: Flange
Width: 4-11/16" Mounting Position: Vertical or Horizontal
Standards: CE, cCSAus, UL, VDE, IP68 Voltage: 24VDC
Motor Insulation: Class E dBA: 49
CFM @ 0.000-In. SP: 99 Motor Type: DC
Fan RPM: 3200 Shape: Square
Fan Item: Axial Fan Thermal Protection: Impedance
Fan Voltage: 24VDC Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. - Fans 4-1/8 In., Fan Height 4-11/16 In., Fan Width 4-11/16 In., Fan Depth 1-1/2 In., CFM @ 0.000-In. SP 99, Fan Voltage 24VDC, Fan Watts 5.6, Electrical Connection - Fans 12.2 In. Leads, Fan dBA 49, Bearings Ball, Phase 1, Fan RPM 3200, Depth 1-1/2 In., Mounting Flange, Mounting Position Vertical or Horizontal, Blade Material PA Plastic, Housing Material Cast Aluminum, Housing Finish Black Painted

Reviews of Ebm-Papst #4114NXU