Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Axial Fan, Round, 24VDC, 1 Phase, 229.5 cfm, 6-49/64" W.

  • Zoro #: G0116731
  • Mfr #: 6424/2U

$104.53

  • Fan Item: Axial Fan
  • Max. Ambient Temp.: 152.60 Degrees F
  • Fan Depth: 2-1/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #6424/2U Specifications

  • Zoro #: G0116731
  • Mfr #: 6424/2U
Fan Item: Axial Fan Max. Ambient Temp.: 152.60 Degrees F
Fan Depth: 2-1/64" Fan Dia.: 6-49/64"
Bearings: Ball Mounting Eye O.C.: 6-3/8"
Housing Material: Cast Aluminum Blade Material: PA Plastic
Thermal Protection: Impedance Mounting Position: Vertical or Horizontal
Fan Voltage: 24VDC Standards: CE, cCSAus, VDE, IP68
Fan dBA: 55 Requires: Hard Wiring
Fan Shape: Round Fan Watts: 15.6
dBA: 55 Item: Axial Fan
Phase: 1 Depth: 2-1/64"
Watts: 15.6 Mounting Eye O.C. - Fans: 6-3/8"
Fan RPM: 3400 Width: 6-49/64"
Voltage: 24VDC Electrical Connection - Fans: 14.4" Leads
CFM @ 0.000-In. SP: 229.5 Housing Finish: Black Painted
Mounting: Flange Shape: Round
Motor Insulation: Class E Height: 6-49/64"
Electrical Connections: 14.4" Leads Motor Type: DC
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Wet-Location Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 6-3/8 In., Height 6-49/64 In., Diameter 6-3/4 In., Depth 2-1/64 In., Width 6-49/64 In., CFM @ 0.000-In. SP 230, Watts 15.6, Voltage 24VDC, Electrical Connection - Fans Lead Wires, Sound Level 55, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3400 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 152.60 Degrees F, Blade Material PA Plastic, Housing Material Cast Aluminum

Reviews of Ebm-Papst #6424/2U