Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wet-Location Round Axial Fan, Round, 48VDC, 1 Phase, 230 cfm

  • Zoro #: G0116704
  • Mfr #: 6448U

$124.78

  • Fan Shape: Round
  • Shape: Round
  • Watts: 16.55
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #6448U Specifications

  • Zoro #: G0116704
  • Mfr #: 6448U
Fan Shape: Round Shape: Round
Watts: 16.55 Electrical Connections: 14.4" Leads
Fan Watts: 27 Depth: 2-1/64"
Fan dBA: 55 Thermal Protection: Impedance
Max. Ambient Temp.: 152.60 Degrees F Fan Item: Axial Fan
Electrical Connection - Fans: Lead Wires Fan Voltage: 48VDC
Housing Material: Cast Aluminum Requires: Hard Wiring
Height: 6-49/64" Width: 6-49/64"
Mounting Eye O.C. - Fans: 6-3/8" Blade Material: PA Plastic
Motor Type: DC Standards: CE, CCC, cCSAus, VDE, IP68
Mounting: Flange Phase: 1
Item: Wet-Location Round Axial Fan Housing Finish: Black Painted
Fan Dia.: 6-49/64" CFM @ 0.000-In. SP: 230
Mounting Position: Vertical or Horizontal Motor Insulation: Class E
Voltage: 48VDC Mounting Eye O.C.: 6-3/8"
Bearings: Ball Fan Depth: 2-1/64"
dBA: 55 Fan RPM: 3400
IP Rating: IP68 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Axial Fan, Fan Shape Round, Mounting Eye O.C. - Fans 6-3/8 In., Fan Depth 2-1/64 In., CFM @ 0.000-In. SP 229.5, Fan Voltage 48VDC, Fan Watts 27, Electrical Connection - Fans 14.4 In. Leads, Fan dBA 55, Bearings Ball, Fan Dia. 6-49/64 In., Phase 1, Fan RPM 3400, Depth 2-1/64 In., Mounting Flange, Mounting Position Vertical or Horizontal, Blade Material PA Plastic, Housing Material Cast Aluminum, Housing Finish Black Painted

Reviews of Ebm-Papst #6448U