KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6-3/4" Round Axial Fan, 115/230 ACVAC

EBM-PAPST| Zoro #: G1128084| Mfr #: AC6200NMU-006

$166.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thermal Protection: Electronic
Housing Finish: Black Painted
Housing Material: Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128084 Mfr #: AC6200NMU-006
Thermal Protection: ElectronicHousing Finish: Black Painted
Housing Material: Cast AluminumShape: ROUND
Blade Material: Fiberglass Reinforced PolyamideVoltage: 115/230 AC
Watts: 14Motor Type: AC Input Electronically Commutated Brushless DC
IP Rating: IP55Hz: 50/60
Mounting Eye O.C.: 6-3/8"dBA: 50
Depth: 2"Bearings: Ball
Fan Dia.: 6-3/4"Motor Insulation: Class E
Max. Ambient Temp.: 158Phase: single
Mounting Position: Vertical or HorizontalElectrical Connections: 17 1/2" Leads
Standards: UL and cUL Component RecognizedAmps: 0.25
Item: Axial FanFan RPM: 2850
CFM @ 0.000-In. SP: 206Country of Origin (subject to change): Germany

Description

Axial Fan, Shape Round, Fan Dia. 6-3/4 In., CFM @ 0.000-In. SP 206, Voltage 115/230 AC, Amps 0.25, Watts 14, Electrical Connections 17 1/2 In. Leads, dBA 50, Bearings Ball, Hz 50/60, Phase Single, Fan RPM 2850, Depth 2 In., Mounting Position Vertical or Horizontal, Mounting Eye O.C. 6-3/8 In., Blade Material Fiberglass Reinforced Polyamide, Housing Material Cast Aluminum, Housing Finish Black Painted, IP Rating 65, Standards UL and CUL Component Recognized

Reviews