- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Axial Fans and Accessories
- /
- Axial Fan, Round, 24V DC, 1 Phase, 229.5 cfm, 6 49/64 in W.
Ebm-Papst
Axial Fan, Round, 24V DC, 1 Phase, 229.5 cfm, 6 49/64 in W.
- Zoro #: G0116670
- Mfr #: 6224NU
Tap to zoom
Hover or click to zoom
$109.64
- Blade Material: PA Plastic
- CFM @ 0.000-In. SP: 229.5
- Depth: 2 1/64 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $109.64
Ebm-Papst #6224NU Specifications
- Zoro #: G0116670
- Mfr #: 6224NU
- Blade Material: PA Plastic
- CFM @ 0.000-In. SP: 229.5
- Depth: 2 1/64 in
- Height: 6 49/64 in
- Housing Material: Cast Aluminum
- Phase: 1
- Shape: Round
- Watts: 15.6
- Width: 6 49/64 in
- Voltage: 24V DC
- Mounting Position: Vertical or Horizontal
- Fan Shape: Round
- dBA: 55
- Fan Voltage: 24VDC
- Fan Depth: 2-1/64"
- Motor Type: DC
- Mounting Eye O.C. - Fans: 6-3/8"
- Fan Dia.: 6-49/64"
- Motor Insulation: Class E
- Fan Watts: 15.6
- Thermal Protection: Impedance
- Item: Axial Fan
- Electrical Connections: 12.2" Leads
- Fan dBA: 55
- Housing Finish: Black Painted
- Max. Ambient Temp.: 161.6 Degrees F
- Bearings: Ball
- Requires: Hard Wiring
- Mounting Eye O.C.: 6 3/8 in
- Fan RPM: 3400
- Fan Item: Axial Fan
- Mounting: Flange
- Standards: cCSAus, CE, IP68, VDE
- Electrical Connection - Fans: 12.2" Leads
- IP Rating: IP68
- Diameter: 6 49/64 in
- Environmental Applications: Equipment Cooling
- Bearing Type: Ball
- RPM: 3400
- Country of Origin (subject to change): Multiple
Description
Wet-Location Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 6 3/8 in, Height 6 49/64 in, Diameter 6 49/64 in, Depth 2 1/64 in, Width 6 49/64 in, CFM @ 0.000-In. SP 230, Watts 15.6, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 55, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3400 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 161.6 Degrees F, Blade Material PA Plastic, Housing Material Cast Aluminum
Reviews of Ebm-Papst #6224NU
Explore more
- EBM-PAPST Fan Guard, Exhaust/Supply, 240mm 35138-2-4039
- EBM-PAPST Axial Fan, Square, 12V DC, 86 cfm, 3 5/8 in W. 3212JH
- EBM-PAPST Axial Fan, Square, 12V DC, 78 cfm, 3 5/8 in W. 3312NH3
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 1100 cfm, 320mm W. W2E250-CL08-70
- EBM-PAPST Standard Square Axial Fan, Square, 48V DC, 78 cfm, 3 5/8 in W. 3318NH3
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 133.6 cfm, 4 11/16 in W. 4184NXHU
- LFI Belt Drive Tube Axial, 2HP, 1PH, 17820 cfm, Tube, 115/230V, 1 Phase BTA36D10200
- Ebm-Papst Axial Fans and Accessories