Ebm-Papst
Axial Fan, Round, 24V DC, 1 Phase, 271 cfm, 6 49/64 in W.
- Zoro #: G0470751
- Mfr #: 6424HU
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Blade Material: PA Plastic
- CFM @ 0.000-In. SP: 271
- Depth: 2 1/64 in
- Height: 6 49/64 in
- Housing Material: Cast Aluminum
- Phase: 1
- Shape: Round
$169.60
Subtotal: $169.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ebm-Papst #6424HU Specifications
- Zoro #: G0470751
- Mfr #: 6424HU
- Promotion Restriction: Not eligible for promotion
- Blade Material: PA Plastic
- CFM @ 0.000-In. SP: 271
- Depth: 2 1/64 in
- Height: 6 49/64 in
- Housing Material: Cast Aluminum
- Phase: 1
- Shape: Round
- Watts: 23.5
- Width: 6 49/64 in
- Voltage: 24V DC
- Fan dBA: 60
- Fan RPM: 4000
- Item: Axial Fan
- Mounting Eye O.C.: 6 3/8 in
- Mounting Position: Vertical or Horizontal
- Bearings: Ball
- Thermal Protection: Impedance
- dBA: 60
- Standards: CE, CSA, IP68, UL, VDE
- Electrical Connection - Fans: 14.4" Leads
- Motor Type: DC
- Housing Finish: Black Painted
- Electrical Connections: 14.4" Leads
- Fan Watts: 24
- Mounting: Flange
- Fan Voltage: 24VDC
- Max. Ambient Temp.: 131 Degrees F
- Fan Item: Axial Fan
- Mounting Eye O.C. - Fans: 6-3/8"
- Fan Shape: Round
- Requires: Hard Wiring
- Motor Insulation: Class E
- Fan Dia.: 6-49/64"
- Fan Depth: 2-1/64"
- IP Rating: IP68
- Diameter: 6 3/4 in
- RPM: 4000
- Environmental Applications: Equipment Cooling
- Bearing Type: Ball
- Country of Origin (subject to change): Multiple
Description
Wet-Location Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 6 3/8 in, Height 6 49/64 in, Diameter 6 3/4 in, Depth 2 1/64 in, Width 6 49/64 in, CFM @ 0.000-In. SP 271, Watts 23.5, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 60, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4000 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material PA Plastic, Housing Material Cast Aluminum
Reviews of Ebm-Papst #6424HU
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EBM-PAPST Fan Guard, Intake, 162mm LZ37
- EBM-PAPST Axial Fan, Square, 12V DC, 78 cfm, 3 5/8 in W. 3312NH3
- EBM-PAPST Axial Fan, Round, 24V DC, 1 Phase, 229.5 cfm, 6 49/64 in W. 6224NU
- EBM-PAPST Standard Square Axial Fan, Square, 24V DC, 259 cfm, 4 2/3 in W. 4114NH6
- EBM-PAPST Axial Fan, Square, 12V DC, 209 cfm, 4 11/16 in W. 4112NH4
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 1100 cfm, 320mm W. W2E250-CL08-70
- EBM-PAPST Tube Tube Axial Fan 5958-111
- EBM-PAPST Axial Fan 4600XP
- EBM-PAPST Fan W2S130-AA25-44
- LFI Belt Drive Tube Axial, 10HP, 1PH, 38300 cfm, Tube, 230V, 1 Phase BTA48D11000
- OMRON ELECTRONIC COMPONENTS Tube Axial Fan R87B-N
- Ebm-Papst Axial Fans and Accessories