Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Axial Fan, Round, 48VDC, 1 Phase, 312 cfm, 6-49/64" W.

  • Zoro #: G0116740
  • Mfr #: DV6248U

$172.51

  • Width: 6-49/64"
  • Fan Dia.: 6-49/64"
  • Blade Material: PA Plastic
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #DV6248U Specifications

  • Zoro #: G0116740
  • Mfr #: DV6248U
Width: 6-49/64" Fan Dia.: 6-49/64"
Blade Material: PA Plastic Fan Depth: 2-1/64"
Fan Item: Axial Fan Mounting Eye O.C.: 7-3/32"
Depth: 2-1/64" Bearings: Ball
Mounting Position: Vertical or Horizontal Shape: Round
Phase: 1 CFM @ 0.000-In. SP: 312
Mounting: Flange Item: Axial Fan
Housing Finish: Black Painted Max. Ambient Temp.: 167 Degrees F
Height: 6-49/64" Fan Voltage: 48VDC
Thermal Protection: Impedance Fan Watts: 41
Fan dBA: 65 Electrical Connection - Fans: 14.4" Leads
Fan RPM: 4300 Mounting Eye O.C. - Fans: 7-3/32"
Watts: 41 Requires: Hard Wiring
Motor Insulation: Class E Electrical Connections: 14.4" Leads
Voltage: 48VDC Housing Material: Cast Aluminum
Fan Shape: Round Standards: CE, CCC, cCSAus, VDE, IP68
dBA: 65 Motor Type: DC
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Wet-Location Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 7-3/32 In., Height 6-49/64 In., Diameter 6-3/4 In., Depth 2-1/64 In., Width 6-49/64 In., CFM @ 0.000-In. SP 312, Watts 41, Voltage 48VDC, Electrical Connection - Fans Lead Wires, Sound Level 65, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4300 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 167 Degrees F, Blade Material PA Plastic, Housing Material Cast Aluminum

Reviews of Ebm-Papst #DV6248U