Ebm-Papst

Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W.

Ebm-Papst Axial Fan,  Square,  12V DC,  1 Phase,  23.5 cfm,  2 23/64 in W. 632NU
Hover or click to zoom Tap to zoom
Key Features
  • Blade Material: PA Plastic
  • CFM @ 0.000-In. SP: 23.5
  • Depth: 63/64 in
  • Height: 2 23/64 in
  • Housing Material: PBT Plastic
  • Phase: 1
  • Shape: Square
  • Watts: 1.6
See full product details
$81.35

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ebm-Papst #632NU Specifications

  • Blade Material: PA Plastic
  • CFM @ 0.000-In. SP: 23.5
  • Depth: 63/64 in
  • Height: 2 23/64 in
  • Housing Material: PBT Plastic
  • Phase: 1
  • Shape: Square
  • Watts: 1.6
  • Width: 2 23/64 in
  • Voltage: 12V DC
  • Fan Width: 2-23/64"
  • dBA: 34
  • Mounting: Flange
  • Fan Dia.: 2-1/2"
  • Fan Depth: 63/64"
  • Mounting Eye O.C. - Fans: 1-31/32"
  • Standards: cCSAus, CE, IP68, UL, VDE
  • Fan dBA: 34
  • Thermal Protection: Impedance
  • Mounting Eye O.C.: 1 31/32 in
  • Item: Axial Fan
  • Bearings: Ball
  • Mounting Position: Vertical or Horizontal
  • Fan RPM: 5900
  • Fan Width: 2-23/64"
  • Electrical Connection - Fans: 12.2" Leads
  • Fan Item: Axial Fan
  • Fan Watts: 1.6
  • Motor Insulation: Class E
  • Fan Voltage: 12VDC
  • Fan Height: 2-23/64"
  • Electrical Connections: 12.2" Leads
  • Motor Type: DC
  • Fan Shape: Square
  • Max. Ambient Temp.: 158 Degrees F
  • Requires: Hard Wiring
  • IP Rating: IP68
  • RPM: 5900
  • Bearing Type: Ball
  • Environmental Applications: Equipment Cooling
  • Country of Origin (subject to change): Multiple

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 1 31/32 in, Height 2 23/64 in, Depth 63/64 in, Width 2 23/64 in, CFM @ 0.000-In. SP 23.5, Watts 1.6, Voltage 12V DC, Electrical Connection - Fans Lead Wires, Sound Level 34, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 5900 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring

Reviews of Ebm-Papst #632NU

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.