Skip to Main Content
customer-service Help
Ebm-Papst

Axial Fan, Square, 12V DC, 1 Phase, 38.25 cfm, 3 5/32 in W.

Ebm-Papst Axial Fan,  Square,  12V DC,  1 Phase,  38.25 cfm,  3 5/32 in W. 8412NU
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$60.39
  • Blade Material: PA Plastic
  • CFM @ 0.000-In. SP: 38.25
  • Depth: 63/64 in
See full product details
Orders over $75 ship free.
Total: $60.39

Ebm-Papst #8412NU Specifications

  • Blade Material: PA Plastic
  • CFM @ 0.000-In. SP: 38.25
  • Depth: 63/64 in
  • Height: 3 5/32 in
  • Housing Material: PBT Plastic
  • Phase: 1
  • Shape: Square
  • Watts: 1.7
  • Width: 3 5/32 in
  • Voltage: 12V DC
  • Electrical Connection - Fans: 12.2" Leads
  • Bearings: Ball
  • Electrical Connections: 12.2" Leads
  • Fan Watts: 1.7
  • Item: Axial Fan
  • Mounting Eye O.C.: 2 13/16 in
  • Fan Width: 3-5/32"
  • Fan Depth: 63/64"
  • Max. Ambient Temp.: 158 Degrees F
  • Fan dBA: 32
  • Thermal Protection: Impedance
  • Fan Voltage: 12VDC
  • Fan Item: Axial Fan
  • Mounting Eye O.C. - Fans: 2-13/16"
  • Mounting: Flange
  • dBA: 32
  • Requires: Hard Wiring
  • Standards: CE, CSA, IP68, UL, VDE
  • Motor Type: DC
  • Fan Shape: Square
  • Fan RPM: 3100
  • Motor Insulation: Class E
  • Fan Height: 3-5/32"
  • Fan Width: 3-5/32"
  • Mounting Position: Vertical or Horizontal
  • Fan Dia.: 3-1/2"
  • IP Rating: IP68
  • Environmental Applications: Equipment Cooling
  • Bearing Type: Ball
  • RPM: 3100
  • Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 5/32 in, Depth 63/64 in, Width 3 5/32 in, CFM @ 0.000-In. SP 38.25, Watts 1.7, Voltage 12V DC, Electrical Connection - Fans Lead Wires, Sound Level 32, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3100 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring

Reviews of Ebm-Papst #8412NU