Skip to Main Content
customer-service Help

Axial Fan, Square, 12V DC, 47 cfm, 3 5/8 in W.

  • Zoro #: G1842946
  • Mfr #: 3312NN
Ebm-Papst Axial Fan,  Square,  12V DC,  47 cfm,  3 5/8 in W. 3312NN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.41
  • Blade Material: Fiberglass Reinforced Plastic
  • CFM @ 0.000-In. SP: 47
  • Depth: 1 17/64 in
See full product details
Orders over $75 ship free.

Ebm-Papst #3312NN Specifications

  • Zoro #: G1842946
  • Mfr #: 3312NN
  • Blade Material: Fiberglass Reinforced Plastic
  • CFM @ 0.000-In. SP: 47
  • Depth: 1 17/64 in
  • Height: 3 5/8 in
  • Housing Material: Fiberglass Reinforced Plastic
  • Shape: Square
  • Watts: 1.8
  • Width: 3 5/8 in
  • Voltage: 12V DC
  • dBA: 35
  • Mounting Eye O.C. - Fans: 3-1/4"
  • IP Rating: 20
  • Motor Type: DC
  • Fan Width: 3-5/8"
  • Mounting Eye O.C.: 3 1/4 in
  • Fan Watts: 1.8
  • Item: Axial Fan
  • Fan Depth: 1-17/64"
  • Fan Width: 3-5/8"
  • Max. Ambient Temp.: 167 Degrees F
  • Fan Height: 3-5/8"
  • Motor Insulation: Class E
  • Fan dBA: 35
  • Bearings: Ball
  • Electrical Connections: 12" Leads
  • Fan Item: Axial Fan
  • Fan Voltage: 12VDC
  • Mounting: Flange
  • Fan RPM: 2650
  • Electrical Connection - Fans: 12" Leads
  • Fan Shape: Square
  • Mounting Position: Universal
  • Housing Finish: Black Painted
  • Standards: UL and C-UL Recognized and RoHS compliant
  • Bearing Type: Ball
  • RPM: 2650
  • Environmental Applications: Equipment Cooling
  • Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 17/64 in, Width 3 5/8 in, CFM @ 0.000-In. SP 47, Watts 1.8, Voltage 12V DC, Electrical Connection - Fans Lead Wires, Sound Level 35, IP Rating IP20, Mounting Position Universal, Bearing Type Ball, 2650 RPM, Motor Insulation Class E, Max. Ambient Temp. 167 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic

Reviews of Ebm-Papst #3312NN