Ebm-Papst
Axial Fan, Square, 12V DC, 54 cfm, 3 5/8 in W.
- Zoro #: G1859387
- Mfr #: 3312NH
Hover or click to zoom Tap to zoom
Key Features
- Blade Material: Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP: 54
- Depth: 1 17/64 in
- Height: 3 5/8 in
- Housing Material: Fiberglass Reinforced Plastic
- Shape: Square
- Watts: 2.8
- Width: 3 5/8 in
$38.00
Subtotal: $38.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ebm-Papst
- MFR #3312NH
- Zoro #G1859387
- Country of OriginHungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 17/64 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
Fan Width | 3-5/8" |
Fan Height | 3-5/8" |
Fan Width | 3-5/8" |
Fan Depth | 1-17/64" |
Details
Blade Material | Fiberglass Reinforced Plastic |
CFM @ 0.000-In. SP | 54 |
Housing Material | Fiberglass Reinforced Plastic |
Shape | Square |
Watts | 2.8 |
Voltage | 12V DC |
dBA | 38 |
Fan dBA | 38 |
Fan Voltage | 12VDC |
Bearings | Ball |
Mounting | Flange |
Fan RPM | 3050 |
Standards | UL and C-UL Recognized and RoHS compliant |
Fan Watts | 2.8 |
Item | Axial Fan |
Mounting Eye O.C. - Fans | 3-1/4" |
Mounting Eye O.C. | 3 1/4 in |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 17/64 in, Width 3 5/8 in, CFM @ 0.000-In. SP 54, Watts 2.8, Voltage 12V DC, Electrical Connection - Fans Lead Wires, Sound Level 38, IP Rating IP20, Mounting Position Universal, Bearing Type Ball, 3050 RPM, Motor Insulation Class E, Max. Ambient Temp. 167 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic
Reviews of Ebm-Papst #3312NH
Explore more
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. W4E315-CS22-71
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 34.1 cfm, 3 5/32 in W. 8414NMU
- EBM-PAPST Axial Fan, Square, 24V DC, 47 cfm, 3 5/8 in W. 3314NN
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. RG90-18/12N
- EBM-PAPST Tube Axial Fan W2S130-BM15-01
- EBM-PAPST Wet-Location Square Axial Fan, Square, 24V DC, 1 Phase, 100.1 cfm 4314/2U
- EBM-PAPST Tube Fan, 12VDC 4212/12H
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. 4114NXU
- EBM-PAPST Tube Axial Fan 4314
- DAYTON Fan Guard, -, 3-7/16" W. 2RTA5
- WIEGMANN Muffin Fan Finger Guard, 115VAC, 10" W. WAGARD10
- Ebm-Papst Axial Fans and Accessories