Skip to Main Content
customer-service Help
Ebm-Papst

Axial Fan, Square, 12V DC, 63 cfm, 3 5/8 in W.

Ebm-Papst Axial Fan,  Square,  12V DC,  63 cfm,  3 5/8 in W. 3312NHH
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$52.39
  • Blade Material: Fiberglass Reinforced Plastic
  • CFM @ 0.000-In. SP: 63
  • Depth: 1 17/64 in
See full product details
Orders over $75 ship free.
Total: $52.39

Ebm-Papst #3312NHH Specifications

  • Blade Material: Fiberglass Reinforced Plastic
  • CFM @ 0.000-In. SP: 63
  • Depth: 1 17/64 in
  • Height: 3 5/8 in
  • Housing Material: Fiberglass Reinforced Plastic
  • Shape: Square
  • Watts: 3.4
  • Width: 3 5/8 in
  • Voltage: 12V DC
  • Fan dBA: 42
  • Motor Insulation: Class E
  • dBA: 42
  • IP Rating: 20
  • Bearings: Ball
  • Fan Shape: Square
  • Fan Height: 3-5/8"
  • Housing Finish: Black Painted
  • Fan Item: Axial Fan
  • Fan Voltage: 12VDC
  • Mounting Position: Universal
  • Motor Type: DC
  • Item: Axial Fan
  • Fan Width: 3-5/8"
  • Fan RPM: 3450
  • Mounting: Flange
  • Fan Width: 3-5/8"
  • Max. Ambient Temp.: 167 Degrees F
  • Standards: UL and C-UL Recognized and RoHS compliant
  • Fan Watts: 3.4
  • Mounting Eye O.C. - Fans: 3-1/4"
  • Mounting Eye O.C.: 3 1/4 in
  • Electrical Connection - Fans: 12" Leads
  • Fan Depth: 1-17/64"
  • Electrical Connections: 12" Leads
  • Environmental Applications: Equipment Cooling
  • RPM: 3450
  • Bearing Type: Ball
  • Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 17/64 in, Width 3 5/8 in, CFM @ 0.000-In. SP 63, Watts 3.4, Voltage 12V DC, Electrical Connection - Fans Lead Wires, Sound Level 42, IP Rating IP20, Mounting Position Universal, Bearing Type Ball, 3450 RPM, Motor Insulation Class E, Max. Ambient Temp. 167 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic

Reviews of Ebm-Papst #3312NHH