Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Axial Fan, Square, 24VDC, 1 Phase, 25.3 cfm, 2-23/64" W.

  • Zoro #: G0116634
  • Mfr #: 614 NHU

$59.28

  • Fan Width: 2-23/64"
  • Mounting: Flange
  • Requires: Hard Wiring
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #614 NHU Specifications

  • Zoro #: G0116634
  • Mfr #: 614 NHU
Fan Width: 2-23/64" Mounting: Flange
Requires: Hard Wiring Height: 2-23/64"
Standards: CE, CSA, UL, VDE, IP68 Motor Insulation: Class E
Watts: 2.1 Max. Ambient Temp.: 158 Degrees F
Fan RPM: 5600 dBA: 37
Fan Height: 2-23/64" Fan Depth: 63/64"
Motor Type: DC CFM @ 0.000-In. SP: 25.3
Fan dBA: 37 Shape: Square
Electrical Connection - Fans: 12.2" Leads Thermal Protection: Impedance
Fan Voltage: 24VDC Phase: 1
Voltage: 24VDC Mounting Eye O.C. - Fans: 1-31/32"
Housing Material: PBT Plastic Mounting Position: Vertical or Horizontal
Fan Watts: 2.1 Fan Width: 2-23/64"
Fan Item: Axial Fan Electrical Connections: 12.2" Leads
Fan Shape: Square Item: Axial Fan
Blade Material: PA Plastic Bearings: Ball
Mounting Eye O.C.: 1-31/32" Depth: 63/64"
Fan Dia.: 2-1/2" Width: 2-23/64"
Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 1-31/32 In., Height 2-23/64 In., Depth 63/64 In., Width 2-23/64 In., CFM @ 0.000-In. SP 25.3, Watts 2.1, Voltage 24VDC, Electrical Connection - Fans Lead Wires, Sound Level 37, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 5600 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring

Reviews of Ebm-Papst #614 NHU