Ebm-Papst
Axial Fan, Square, 24V DC, 47 cfm, 3 5/8 in W.
- Zoro #: G1859378
- Mfr #: 3314NN
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Blade Material: Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP: 47
- Depth: 1 17/64 in
- Height: 3 5/8 in
- Housing Material: Fiberglass Reinforced Plastic
- Shape: Square
- Watts: 1.8
- Width: 3 5/8 in
$49.09
Ships from United States
Subtotal: $49.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ebm-Papst #3314NN Specifications
- Zoro #: G1859378
- Mfr #: 3314NN
- Blade Material: Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP: 47
- Depth: 1 17/64 in
- Height: 3 5/8 in
- Housing Material: Fiberglass Reinforced Plastic
- Shape: Square
- Watts: 1.8
- Width: 3 5/8 in
- Voltage: 24V DC
- Housing Finish: Black Painted
- Fan Shape: Square
- Fan Watts: 1.8
- Fan dBA: 35
- Electrical Connections: 12" Leads
- Fan Voltage: 24VDC
- Electrical Connection - Fans: 12" Leads
- Fan Depth: 1-17/64"
- Fan RPM: 2650
- Mounting: Flange
- Mounting Eye O.C. - Fans: 3-1/4"
- Mounting Position: Universal
- Fan Width: 3-5/8"
- Motor Type: DC
- Mounting Eye O.C.: 3 1/4 in
- Bearings: Ball
- Fan Item: Axial Fan
- Item: Axial Fan
- Standards: UL and C-UL Recognized and RoHS compliant
- IP Rating: 20
- Max. Ambient Temp.: 167 Degrees F
- Fan Height: 3-5/8"
- dBA: 35
- Fan Width: 3-5/8"
- Motor Insulation: Class E
- Environmental Applications: Equipment Cooling
- Bearing Type: Ball
- RPM: 2650
- Country of Origin (subject to change): Hungary
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 17/64 in, Width 3 5/8 in, CFM @ 0.000-In. SP 47, Watts 1.8, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 35, IP Rating IP20, Mounting Position Universal, Bearing Type Ball, 2650 RPM, Motor Insulation Class E, Max. Ambient Temp. 167 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic
Reviews of Ebm-Papst #3314NN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. RG90-18/12N
- EBM-PAPST Standard Square Axial Fan, Square, 115V AC, 1 Phase, 1100 cfm W2E250-HJ32-01
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 55.3 cfm, 3 5/8 in W. 3414NHU
- EBM-PAPST Axial Fan, Square, 24V DC, 63 cfm, 3 5/8 in W. 3314NHH
- EBM-PAPST Fan, 4.69 Sq X 1.5 Deep, 24Vdc, 106 cfm 4184NX
- EBM-PAPST Axial Fan, Round, 24V DC, 1130 cfm, 320mm W. W1G250-CI37-52
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 39.4 cfm, 3 5/32 in W. 8312HLU
- EBM-PAPST Motorized Impeller 88F4355 R2S175-AB56-30
- EBM-PAPST Axial Fan 5900-505
- RITTAL Exhaust Filter, 4.57"x4.57" 3237200
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. FF4415CFM115VG
- Ebm-Papst Axial Fans and Accessories