Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Axial Fan, Square, 12VDC, 1 Phase, 39.4 cfm, 3-5/32" W.

  • Zoro #: G0116503
  • Mfr #: 8312HLU

$55.77

  • Height: 3-5/32"
  • Fan RPM: 4200
  • Mounting Position: Vertical or Horizontal
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ebm-Papst #8312HLU Specifications

  • Zoro #: G0116503
  • Mfr #: 8312HLU
Height: 3-5/32" Fan RPM: 4200
Mounting Position: Vertical or Horizontal Fan Watts: 4.0
Watts: 4.0 Electrical Connections: 12.2" Leads
Mounting Eye O.C.: 2-13/16" Voltage: 12VDC
Max. Ambient Temp.: 167 Degrees F Electrical Connection - Fans: 12.2" Leads
dBA: 43 Phase: 1
Fan dBA: 43 CFM @ 0.000-In. SP: 39.4
Shape: Square Motor Insulation: Class E
Fan Width: 3-5/32" Mounting Eye O.C. - Fans: 2-13/16"
Standards: CE, cCSAus, UL, VDE, IP68 Blade Material: PA Plastic
Motor Type: DC Mounting: Flange
Item: Axial Fan Fan Item: Axial Fan
Fan Voltage: 12VDC Fan Depth: 1-17/64"
Fan Width: 3-5/32" Requires: Hard Wiring
Thermal Protection: Impedance Housing Material: PBT Plastic
Fan Height: 3-5/32" Fan Shape: Square
Fan Dia.: 3-1/2" Bearings: Ball
Depth: 1-17/64" Width: 3-5/32"
Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2-13/16 In., Height 3-5/32 In., Depth 1-17/64 In., Width 3-5/32 In., CFM @ 0.000-In. SP 39.4, Watts 4.0, Voltage 12VDC, Electrical Connection - Fans Lead Wires, Sound Level 43, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 4200 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 167 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring

Reviews of Ebm-Papst #8312HLU